Leviton 83005 Combination Wallplate, 2-Gang, Toggle/Duplex, Aluminum, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    83005
  • Rexel Part Number:

    378077
  • UPC:

    078477423509

2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Aluminum, device Mount, - Aluminum

$ 643.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 83005

Rexel Part # 378077

UPC 078477423509

UNSPSC 39121704

Color Aluminum

Gangs 2

Material Aluminum

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch