Leviton 84005 Comb. Wallplate, 2-Gang, Toggle/Duplex, Type 430 Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84005
  • Rexel Part Number:

    29611
  • UPC:

    078477428702

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel.

$ 522.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84005

Rexel Part # 29611

UPC 078477428702

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch