Leviton 84021-40 Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84021-40
  • Rexel Part Number:

    30918
  • UPC:

    078477430903

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 1,101.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84021-40

Rexel Part # 30918

UPC 078477430903

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch