Leviton 84043 Comb. Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84043
  • Rexel Part Number:

    30160
  • UPC:

    078477351970

Combination Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Stainless Steel, Standard

$ 2,044.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84043

Rexel Part # 30160

UPC 078477351970

UNSPSC 39121704

Color Stainless Steel

Gangs 4

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch