Leviton 85021 Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Themoset, Brown

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85021
  • Rexel Part Number:

    9946
  • UPC:

    078477436707

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.

$ 388.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85021

Rexel Part # 9946

UPC 078477436707

UNSPSC 39121704

Color Brown

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch