Leviton 86047 Comb. Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Themoset, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86047
  • Rexel Part Number:

    11036
  • UPC:

    078477779293

3-Gang, 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

$ 388.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86047

Rexel Part # 11036

UPC 078477779293

UNSPSC 39121704

Color Ivory

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch