Leviton P38-I Comb. Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Themoset, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P38-I
  • Rexel Part Number:

    30872
  • UPC:

    078477827499

4-Gang, 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

$ 719.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P38-I

Rexel Part # 30872

UPC 078477827499

UNSPSC 39121704

Color Ivory

Gangs 4

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch