Leviton P48-I Comb. Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P48-I
  • Rexel Part Number:

    12976
  • UPC:

    078477352113

Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, Ivory, Standard, Device Mount

$ 3,685.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P48-I

Rexel Part # 12976

UPC 078477352113

UNSPSC 39121704

Color Ivory

Gangs 5

Material Plastic

Mounting Device

Size Standard

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch