Leviton P48-W Comb. Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P48-W
  • Rexel Part Number:

    12950
  • UPC:

    078477352120

Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, White, Standard, Device Mount

$ 6,532.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P48-W

Rexel Part # 12950

UPC 078477352120

UNSPSC 39121704

Color White

Gangs 5

Material Plastic

Mounting Device

Size Standard

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch