Mulberry Metal 97543 Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97543
  • Rexel Part Number:

    124997
  • UPC:

    09532797543

Wall Plate, 3-Gang, (2) Toggle, (1) Duplex, Stainless Steel Type 430

$ 585.05 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97543

Rexel Part # 124997

UPC 09532797543

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch