Mulberry Metal 99532 Wallplate, 2-Gang, Toggle/Duplex, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99532
  • Rexel Part Number:

    123819
  • UPC:

    09532799532

Wall Plate, 2-Gang, Toggle/Duplex, Steel, Ivory Wrinkle

$ 152.81 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99532

Rexel Part # 123819

UPC 09532799532

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch