Leviton 80509-I Toggle Wallplate, 2-Gang, Thermoset, Ivory, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80509-I
  • Rexel Part Number:

    6653
  • UPC:

    078477491645

2-Gang, Toggle Device Switch Wallplate, Midway Size, Thermoset, Device Mount - Ivory.

$ 144.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80509-I

Rexel Part # 6653

UPC 078477491645

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch