Leviton 80509-T Toggle Wallplate, 2-Gang, Thermoset, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80509-T
  • Rexel Part Number:

    18757
  • UPC:

    078477278352

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

$ 138.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80509-T

Rexel Part # 18757

UPC 078477278352

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch