Leviton 80509 Toggle Wallplate, 2-Gang, Thermoset, Brown, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80509
  • Rexel Part Number:

    6675
  • UPC:

    078477491607

2-Gang, Toggle Device Switch Wallplate, Midway Size, Thermoset, Device Mount - Brown.

$ 144.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80509

Rexel Part # 6675

UPC 078477491607

UNSPSC 39121704

Color Brown

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch