Leviton 80511-I Toggle Wallplate, 3-Gang, Thermoset, Ivory, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80511-I
  • Rexel Part Number:

    6576
  • UPC:

    078477491744

3-Gang, Toggle Device Switch Wallplate, Midway Size, Thermoset, Device Mount - Ivory.

$ 217.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80511-I

Rexel Part # 6576

UPC 078477491744

UNSPSC 39121704

Color Ivory

Gangs 3

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch