Leviton 80511-W Toggle Wallplate, 3-Gang, Thermoset, White, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80511-W
  • Rexel Part Number:

    5690
  • UPC:

    078477491782

3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.

$ 217.35 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80511-W

Rexel Part # 5690

UPC 078477491782

UNSPSC 39121704

Color White

Gangs 3

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch