Leviton 80511 Toggle Wallplate, 3-Gang, Thermoset, Brown, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80511
  • Rexel Part Number:

    6601
  • UPC:

    078477491706

3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Brown.

$ 207.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80511

Rexel Part # 6601

UPC 078477491706

UNSPSC 39121704

Color Brown

Gangs 3

Material Plastic

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch