Leviton 84101-40 Toggle Wallplate, 1-Gang, 302 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84101-40
  • Rexel Part Number:

    14498
  • UPC:

    078477201923

1-Gang, (1) Toggle Device Switch Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

$ 510.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84101-40

Rexel Part # 14498

UPC 078477201923

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Oversized

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch