Leviton 84109-40 Toggle Wallplate, 2-Gang, 302 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84109-40
  • Rexel Part Number:

    14323
  • UPC:

    078477202913

2-Gang, (2) Toggle Device Switch Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

$ 1,066.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84109-40

Rexel Part # 14323

UPC 078477202913

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Oversized

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch