Leviton 84111-40 Toggle Wallplate, 3-Gang, 302 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84111-40
  • Rexel Part Number:

    14283
  • UPC:

    078477309520

3-Gang, (3) Toggle Device Switch Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

$ 1,599.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84111-40

Rexel Part # 14283

UPC 078477309520

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Oversized

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch