Leviton 86101 Toggle Wallplate, 1-Gang, Thermoset, Ivory, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86101
  • Rexel Part Number:

    29415
  • UPC:

    078477151259

1-Gang, Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount - Ivory.

$ 208.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86101

Rexel Part # 29415

UPC 078477151259

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Size Oversized

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch