Leviton 88109 Toggle Wallplate, 2-Gang, Thermoset, White, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88109
  • Rexel Part Number:

    7855
  • UPC:

    078477440773

2-Gang, (2) Toggle Device Switch Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.

$ 477.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88109

Rexel Part # 7855

UPC 078477440773

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Size Oversized

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch