Leviton PJ1-E Toggle Wallplate, 1-Gang, Nylon, Black, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ1-E
  • Rexel Part Number:

    19699
  • UPC:

    078477205884

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

$ 115.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ1-E

Rexel Part # 19699

UPC 078477205884

UNSPSC 39121704

Color Black

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch