Leviton PJ1-R Toggle Wallplate, 1-Gang, Nylon, Red, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ1-R
  • Rexel Part Number:

    110307
  • UPC:

    07847720586

1-Gang, Toggle Device Switch Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Red.

$ 112.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ1-R

Rexel Part # 110307

UPC 07847720586

UNSPSC 39121704

Color Red

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch