Leviton PJ1-T Toggle Wallplate, 1-Gang, Nylon, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ1-T
  • Rexel Part Number:

    17947
  • UPC:

    078477277553

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

$ 110.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ1-T

Rexel Part # 17947

UPC 078477277553

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch