Leviton PJ2-GY Toggle Wallplate, 2-Gang, Nylon, Gray. Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ2-GY
  • Rexel Part Number:

    20452
  • UPC:

    078477955802

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

$ 219.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ2-GY

Rexel Part # 20452

UPC 078477955802

UNSPSC 39121704

Color Gray

Gangs 2

Material Nylon

Mounting Device

Size Midway

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch