Mulberry Metal 76071 Toggle Wallplate, 1-Gang, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76071
  • Rexel Part Number:

    124146
  • UPC:

    09532776071

Toggle Wall Plate, 1-Gang, Steel, White Smooth, Princess Shape

$ 76.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76071

Rexel Part # 124146

UPC 09532776071

UNSPSC 39121704

Color White

Gangs 1

Material Steel

Mounting Device

Size Princess

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch