Mulberry Metal 76073 Toggle Wallplate, 3-Gang, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76073
  • Rexel Part Number:

    89706
  • UPC:

    09532776073

Wall Plate, 3-Gang, Toggle Switch, Maxi Size, Device Mount, Princess Shape, Steel, Wrinkle, White.

$ 267.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76073

Rexel Part # 89706

UPC 09532776073

UNSPSC 39121704

Color White

Gangs 3

Material Steel

Mounting Device

Size Princess

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch