Mulberry Metal 76076 Toggle Wallplate, 6-Gang, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76076
  • Rexel Part Number:

    124120
  • UPC:

    09532776076

Wall Plate, 6-Gang, Toggle Switch, Maxi Size, Device Mount, Princess Shape, Steel, Wrinkle, White.

$ 510.84 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76076

Rexel Part # 124120

UPC 09532776076

UNSPSC 39121704

Color White

Gangs 6

Material Steel

Mounting Device

Size Princess

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch