Mulberry Metal 79072 Toggle Wallplate, 2-Gang, Steel, Ivory, Maxi Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79072
  • Rexel Part Number:

    89657
  • UPC:

    09532779072

Wall Plate, 2-Gang, Toggle Switch, Maxi Size, Device Mount, Princess Shape, Steel, Wrinkle, Ivory.

$ 160.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79072

Rexel Part # 89657

UPC 09532779072

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch