Mulberry Metal 79075 Toggle Wallplate, 5-Gang, Steel, Ivory, Maxi Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79075
  • Rexel Part Number:

    122864
  • UPC:

    09532779075

Toggle Wall Plate, 5-Gang, Steel, Ivory, Maxi Princess

$ 453.84 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79075

Rexel Part # 122864

UPC 09532779075

UNSPSC 39121704

Color Ivory

Gangs 5

Material Steel

Mounting Device

Size Maxi

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch