Lutron AYLV-600P-BL Ariadni 600va S-pole Preset

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    AYLV-600P-BL
  • Rexel Part Number:

    112179
  • UPC:

    027557190398

Preset Dimmer, Lutron, Ariadni/toggler, Special Features: Derated If Ganged, Ullisted, 120 Vac, 450 Wtt (600 Va), 1 Pole, 60 Hz, Load: Magnetic Low Voltage Lighting, 2.860 In Width X 4.600 In Height, Actuator: Toggle Turns On/off, Slide Upto Brighten And Down To Dim, Traditional Style, Gloss Wall Plate Finish, Ivory

$ 31.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # AYLV-600P-BL

Rexel Part # 112179

UPC 027557190398

UNSPSC 39122206

Color Black

Type Dimmer

Volt Amps 600

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch