Fluke i410 AC/DC Current Clamp

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    i410
  • Rexel Part Number:

    90289
  • UPC:

    095969048194

AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V

$ 242.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # i410

Rexel Part # 90289

UPC 095969048194

UNSPSC 41111905

Amps 400

Amps Range 0-400

Type Generator

Volts AC 600

Volts DC 600

Fluke i410 AC/DC Current Clamp is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great amp clamp great amp clamp only drawback is it doesn't read below 4 amps. But then again it's for higher measurements. I'm an industrial electrician. But I have had fun using it on Automobiles starters. Checking compression !
Date published: 2015-02-14
Rated 5 out of 5 by from Super great extension of my 87V Works really well as a power-logger on distribution-circuits, along with my beloved Fluke 87V
Date published: 2014-12-09
  • y_2017, m_1, d_18, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_90289, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch