Power-Strut PS TG 1/2 EG Top Grip Nut, Size: 1/2-13, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS TG 1/2 EG
  • Rexel Part Number:

    207689
  • UPC:

    702316502444

Top Grip Nut, Tread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG). Use w/ All 1-5/8" Channel.

$ 245.99 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS TG 1/2 EG

Rexel Part # 207689

UPC 702316502444

UNSPSC 27112103

Diameter 1/2 in

Material Steel

Type Twirl Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch