Power-Strut PS TG 1/4 EG TOP GRIP Top Grip Nut, Size: 1/4-20, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS TG 1/4 EG TOP GRIP
  • Rexel Part Number:

    80308
  • UPC:

    702316501270

Top Grip Nut, Tread Diameter: 1/4", Material: Steel, Finish: Electro-Galvanized . Use w/ All 1-5/8" Channel.

$ 172.99 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS TG 1/4 EG TOP GRIP

Rexel Part # 80308

UPC 702316501270

UNSPSC 39121724

Diameter 1/4 in

Material Steel

Type Twirl Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch