Cooper B-Line TN223ZN Twirl Nut, Thread Size: 5/16-18, Nut: 1/4", Material: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    TN223ZN
  • Rexel Part Number:

    61527
  • UPC:

    781011401337

Twirl Nut, Thread Size: 5/16-18 Nut: 1/4 in, Material: Steel, Finish: Zinc Plated.

$ 549.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # TN223ZN

Rexel Part # 61527

UPC 781011401337

UNSPSC 39121311

Diameter 5/16 in

Material Steel

Type Twirl Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch