Superstrut CM100 1/4 Channel Master Nut Nylon

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    CM100 1/4
  • Rexel Part Number:

    64060
  • UPC:

    616013296141

Channel Nut. Size: 1/4 In. Material: Nylon, Finish: Gold Galv.

$ 364.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # CM100 1/4

Rexel Part # 64060

UPC 616013296141

UNSPSC 39121705

Diameter 1/4 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch