Square D ZCKE67 Limit Switch, Top, End Reinforced Steel Roller Plunger, 4 Screw

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKE67
  • Rexel Part Number:

    72449
  • UPC:

    78590164580

Limit Switch, Top, End Reinforced Steel Roller Plunger, 4 Screw

$ 35.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKE67

Rexel Part # 72449

UPC 78590164580

UNSPSC 39122213

Family / Style ZCK

Material Steel

Mounting Device

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch