Ideal 78-0230 T20 Torx Power Bit, Tamper-Proof

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    78-0230
  • Rexel Part Number:

    415310
  • UPC:

    783250745746

Tamper-proof Insert Bit, T20 Tip, Torx Tip, Overall Length: 1 In, S2m Tool Steelblade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card

$ 3.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 78-0230

Rexel Part # 415310

UPC 783250745746

UNSPSC 27112814

Length 1 in

Type Power Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch