Ideal 78-0233 T30 Tmprprf Insbit,1",1percard

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    78-0233
  • Rexel Part Number:

    415313
  • UPC:

    783250745777

Tamper-proof Insert Bit, T30 Tip, Torx Tip, Overall Length: 1 In, S2m Tool Steelblade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card

$ 3.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 78-0233

Rexel Part # 415313

UPC 783250745777

UNSPSC 27112814

Length 1 in

Type Power Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch