Burndy GB26 Mechanical Grounding Connector, 4/0 - 2/0 AWG, 3/8" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GB26
  • Rexel Part Number:

    274651
  • UPC:

    78181023121

Mechanical Grounding Connector, 4/0 to 2/0 AWG, 1/2 Inch Stud, One Cable to 1/4 Inch Thick Bar

$ 31.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GB26

Rexel Part # 274651

UPC 78181023121

UNSPSC 39121408

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch