Progress Lighting P6116-09 Track Head, Gimbal, PAR20, 1 Lamp, 50W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6116-09
  • Rexel Part Number:

    113977
  • UPC:

    78524713121

Track Head, Gimbal, PAR20, 1 Lamp, 50 Watt, Width: 3-5/8 in, Brushed Nickel

$ 35.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6116-09

Rexel Part # 113977

UPC 78524713121

UNSPSC 39111508

Color Brushed Nickel

Diameter 3 5/8 in

Type Track Heads

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch