Juno Lighting T442BL Track Head, Low Voltage, MR16, 1 Lamp, 50W, Black

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    T442BL
  • Rexel Part Number:

    15226
  • UPC:

    66120920011

Track Head, Low Voltage, MR16, 1 Lamp, 50 Watt, Width: 2-1/2 in, Black

$ 37.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # T442BL

Rexel Part # 15226

UPC 66120920011

UNSPSC 39111508

Color Black

Diameter 2 1/2 in

Type Track Heads

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch