Sea Gull 94536-71 Trans Trenton Directnl

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    94536-71
  • Rexel Part Number:

    106444
  • UPC:

    785652097003

Sea Gull Lighting; Track Light; Ambiance Transitions; Directional Light Fixture;wattage: 40/35 Wtt; Voltage Rating: 120 V; Lamp Type: G-9 Halogen T4; Number Oflamps: 1; Number Of Heads: 1; Fixture Material: Glass Shade, Steel/aluminum Directional Light, Glass Bulb Glass Cover; Fixture Finish: Dusted Ivory/satin Whiteshade, Antique Bronze Directional Light, Frosted Bulb Glass Cover, Clear Lamp; Length: 4 In; Width: 3-7/16 In; Height: 6-29/32 In, 8-1/4 In With Chain; Lamp Included: Yes; Lumens: 520 Lm; Color Temperature: 2600 Deg K; Life Hours: 2000 Hr;diffuser Size: 3-3/8 In Diameter X 2-7/32 In Height

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 94536-71

Rexel Part # 106444

UPC 785652097003

UNSPSC 39111521

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch