WAC Lighting QF-LED-102-WW-W-BN Track Head, LED, 3W, Brushed Nickel

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    QF-LED-102-WW-W-BN
  • Rexel Part Number:

    589111
  • UPC:

    79057618813

Track Head, LED, 3 Watt, 3000K, CRI: 85, Lumens: 110, Rated Life Hours: 80000, Beam: 40 Degree, Width: 1-1/2 inch, Brushed Nickel

$ 80.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # QF-LED-102-WW-W-BN

Rexel Part # 589111

UPC 79057618813

UNSPSC 39111500

Color Brushed Nickel

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Diameter 1 1/2 in

Lumens 110

Type Track Heads

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch