Progress Lighting P8780-09 Illumaflex Monopt Canopy

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P8780-09
  • Rexel Part Number:

    88120
  • UPC:

    785247131808

Close to Ceiling Light, Illuma-Flex Mini Pendant, Size: 3-3/8x5-7/8", 50W, 120V, Incandescent or Halogen, Quick Connect, Material: Steel Body, Finish: Brushed Nickel.

$ 63.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P8780-09

Rexel Part # 88120

UPC 785247131808

UNSPSC 39111508

Color Brushed Nickel

Diameter 5 7/8 in

Type Accessory

Place your Will Call order by clicking the cart button next to the appropriate Branch