Eaton CH48GEN3060R Generator Panel, 30A, 4-8 Circuit, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH48GEN3060R
  • Rexel Part Number:

    154797
  • UPC:

    782114511794

30 Amp, 5,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 3R, Surface Mount, 4 to 8 Circuits.

$ 432.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH48GEN3060R

Rexel Part # 154797

UPC 782114511794

UNSPSC 39121309

Amps 30

Circuits 8

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch