Reliance Controls TRC0603DR 30A, 120/240V, Transfer Panel Kit

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    TRC0603DR
  • Rexel Part Number:

    367253
  • UPC:

    785399640913

Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps, Nema 3R. Includes: 12 Breaker Spaces. Size: 23.00" x 14.50" x 4.50".

$ 220.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # TRC0603DR

Rexel Part # 367253

UPC 785399640913

UNSPSC 39121103

Amps 30

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 12

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch