Reliance Controls TTV2003D Main Breaker Panel

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    TTV2003D
  • Rexel Part Number:

    202937
  • UPC:

    785399653418

Reliance; Main Breaker Panel; Panel/link; Tt Sereis, Type V; Amperage Rating: 200 Amp; Phase: 1 Ph; Wattage: 7500 Wtt; Size: 39.250 In Height X 14.500 In Widthx 4 In Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings: 36; Maximum Number Of Circuits Using Tandem Breakers: 36; Maximum Generatorinput Amps: 30 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA:indoor

$ 414.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # TTV2003D

Rexel Part # 202937

UPC 785399653418

UNSPSC 39121103

Place your Will Call order by clicking the cart button next to the appropriate Branch