Eaton EGSU200NSEACA 200 Amp Green Circuit ATS Switch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EGSU200NSEACA
  • Rexel Part Number:

    179495
  • UPC:

    786685423074

Green Automatic Transfer Switch. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount, Mechanically Held Switch Type, Includes: Service Entrance Disconnect & CHSPT2ULTRA Surge. HxWxD: 14.46" x 29.33" x 5.32".

$ 2,923.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EGSU200NSEACA

Rexel Part # 179495

UPC 786685423074

UNSPSC 39121309

Amps 200

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Automatic

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch